Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange
Mfr # PRO-314D-402V
Zoro # G8045768
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/2" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-402V
- Zoro # G8045768
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 15,000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 15000 |
Description
Gauge,4",0-15000psi,1/2"LBM,SS,FrtFlange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-16)
- DICKSON Chart, 4 In, 0 to 500 PSI, 1 Day, PK60 (C028)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AG)
- PIC GAUGES Gauge, 4", 0-600psi, 1/2"LBM, SS, FrontFlange (PRO-314D-402K)
- PIC GAUGES Gauge, 4", 0-5000psi, 1/2"LBM, SS, FrntFlange (PRO-314D-402R)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-301D-158K-01)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L200C4)
- Pic Gauges Pressure Gauges