Shop All Pressure Gauges
Pic Gauges
Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS
Mfr # 203D-354E
Zoro # G8090008
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 203D-354E
- Zoro # G8090008
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.15" |
Diameter | 3.83" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Lower Back |
Range | 0 to 100 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,3.5",0/100psi,1/4"LBM,UClamp,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- GENERAL TOOLS Grain Moisture Meter, 8 to 20 per. (MMG608)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- PIC GAUGES Gauge, 3.5", 0/160psi, 1/4"LBM, UClamp, SS (203D-354F)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- PIC GAUGES Gauge, 6", 30/0 VAC, 1/2" Low Mount, SS (6001-2LA-GF)
- PIC GAUGES Gauge, 2", 0/600psi, 1/4" CBM, LF, w/U-Clamp (203L-204K)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158F)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- Pic Gauges Pressure Gauges