Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/30psi, 1/4"LM, Brass, UseNoOil
Mfr # 501D-UNO-254C
Zoro # G8047201
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 3-2-3% of Span
- Material Highly Polished Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 501D-UNO-254C
- Zoro # G8047201
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.96" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Highly Polished Copper Alloy |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5"0/30psi,1/4"LM,Brass,UseNoOil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-10000-psi/kPa-PMC)
- AMPROBE Hand-Held Carbon Dioxide Meter, 9999 PPM (CO2-100)
- ESCALI Pen Thermometer, Digital, NSF (THDGPN)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, Brass, UseNoOil (501D-UNO-254G)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- PIC GAUGES Gauge, 2.5", 0/1500psi, 1/4"CBM, SS (PRO-302L-254N-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS (PRO-304D-254CC-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK6)
- Pic Gauges Pressure Gauges