Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/3000psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254P-01
Zoro # G8043747
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 3000 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254P-01
- Zoro # G8043747
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 0 to 3000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Gauge,2.5"0/3000psi,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-100psi (GC615)
- WINTERS Thermowell, Stepped, 1.3 In Insrt Depth (TAS62LF)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"CBM, U-Clamp (213D-254U)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS, U-Clamp (PRO-303D-158B-01)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/4"LM (LP1-SB-404-60)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- Pic Gauges Pressure Gauges