Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/200psi, 1/4"LM, Brass, UseNoOil
Mfr # 501D-UNO-254G
Zoro # G8047159
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 3-2-3% of Span
- Material Highly Polished Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 501D-UNO-254G
- Zoro # G8047159
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.96" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Highly Polished Copper Alloy |
Max. Pressure (PSI) | 200 |
Description
Gauge,2.5"0/200psi,1/4"LM,Brass,UseNoOil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Proximity Sensor (461955)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- PIC GAUGES Gauge, 2.5"0/30psi, 1/4"LM, Brass, UseNoOil (501D-UNO-254C)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS LF (PRO-302L-254B-01)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404N)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS (PRO-304D-254CD-01)
- Pic Gauges Pressure Gauges