Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/160psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254F-01
Zoro # G8043625
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 160 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254F-01
- Zoro # G8043625
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 0 to 160 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2.5"0/160psi,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- PIC GAUGES Pressure Gauge, 0 to 800 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254L)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- BAKER INSTRUMENTS E35-75BS Brass Thermowell (E35-75BS)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204F)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" CBM U-Clamp (103D-204C)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4"CBM (102D-354I)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402D-01)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L30#)
- Pic Gauges Pressure Gauges