Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez
Mfr # 701L-254CC
Zoro # G8047551
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 2-1-2% of Span
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 701L-254CC
- Zoro # G8047551
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4-1/4" |
Diameter | 3.16" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | polypropylene |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5",30/0/30psi,1/4"LowMt,Case/Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLW9)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Gauge, 2", 0/100psi, 1/8"LM, SS (PRO-301D-208E-01)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN2)
- Pic Gauges Pressure Gauges