Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg
Mfr # PRO-304L-254CC-01
Zoro # G8044596
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-304L-254CC-01
- Zoro # G8044596
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5",30/0/30psi,1/4"CBM,SS,Frt Flg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- ACURITE Analog Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00330A2)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254B-01)
- PIC GAUGES Gauge, 2.5", 0/15,000psi, 1/4"CBM, SS, LF (PRO-304L-254V-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, SS (PRO-302D-204G-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LF)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- Pic Gauges Pressure Gauges