Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"CBM, LF, U-Clamp
Mfr # PRO-203L-254CC
Zoro # G8090321
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-203L-254CC
- Zoro # G8090321
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 2.65" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5",30/0/30psi,1/4"CBM,LF,U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, 0 Degrees to 220 Degrees F (214201J)
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- PIC GAUGES Gauge, 2.5"30/0/300psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CH)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CD)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- PIC GAUGES Gauge, 4", 0-10000 psi, 1/2"LM, 316SS (PRO-301L-402U)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4" (101D-254G)
- Pic Gauges Pressure Gauges