Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254CH
Zoro # G8090881
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254CH
- Zoro # G8090881
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 30" Hg Vac/0 to 300 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2.5",30/0/30psi,1/4"CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- DWYER INSTRUMENTS Wall Mount with Static Pressure Pickup (A-418A)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting (54TZ28)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"CBM, U-Clamp (213D-254U)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-204E-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158C)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- DURO Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (42070613-MAXHAND)
- Pic Gauges Pressure Gauges