Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS
Mfr # PRO-301L-254CB-01
Zoro # G9070330
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 30" Hg Vac/0 to 15 psi
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254CB-01
- Zoro # G9070330
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 15 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,2.5",30/0/15psi,1/4"Low Mt,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTON Digital Temperature Probe (28730)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- SPAN Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- Pic Gauges Pressure Gauges