Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, UClamp
Mfr # PRO-303D-254CF-01
Zoro # G8043607
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 150 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254CF-01
- Zoro # G8043607
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 30" Hg Vac/0 to 150 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 150 |
Description
Gauge,2.5",30/0/150psi,1/4"CBM,SS,UClamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TCS0)
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254E-01)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-354L-C)
- PIC GAUGES Thermometer, 5", 40/280degF, 2"Stem Back (163F)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- Pic Gauges Pressure Gauges