Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/100psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254CE-01
Zoro # G0756940
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 100 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-254CE-01
- Zoro # G0756940
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 30" Hg Vac/0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2.5",30/0/100psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL160)
- ELECTRONIC SPECIALTIES Fuse Buddy Pro Test Kit (310)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CB)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- Pic Gauges Pressure Gauges