Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0 VAC, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254A-01
Zoro # G8043589
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 30/0" Hg Vac
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254A-01
- Zoro # G8043589
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 30/0" Hg Vac |
Material | Stainless Steel |
Description
Gauge,2.5",30/0 VAC,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (75077A4)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"CBM, U-Clamp (213D-254U)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC (ALTITUDE-354L-E)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4"CBM (102D-354H)
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-060)
- Pic Gauges Pressure Gauges