Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254D-01
Zoro # G8042399
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 60 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-254D-01
- Zoro # G8042399
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2.5",0/60psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-200psi, 9.6-32VDC (PX3234)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- BOTRON CO Combo Tester Calibration Unit (B85503)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, Front Flg (214D-254D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Thermometer, 3-1/2", 0-180degF, 5ft, Wide FF (V35WFF-180)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Brass, Gold (601L-254E)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-60)
- Pic Gauges Pressure Gauges