Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254D
Zoro # G8091015
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254D
- Zoro # G8091015
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 60 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2.5",0/60psi,1/4"CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL200)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, FrntFlg (PRO-204L-254CF)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- PIC GAUGES Tridicator, 2-1/2", 0-75 psi, 70-320 deg F (TRI-RC-254R3.63-D)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-30Psi Npt Pressure Gauge (MPB/SCBG AB10919)
- Pic Gauges Pressure Gauges