Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/600psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254K-01
Zoro # G8042380
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 600 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-254K-01
- Zoro # G8042380
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 600 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Gauge,2.5",0/600psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV2)
- POMONA ELECTRONICS Banana Jack to Plug Adapter, Black (6728-0)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- PIC GAUGES Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount (102D-158C)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS (PRO-302D-208D-01)
- PIC GAUGES Gauge, 2-1/2", 30/0/30psi, 1/4"CBM, RemBezel (212D-254CC)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Gauge, 4", 0/15,000psi, 1/4"CBM, w/U-Clamp (203L-404V)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (20W1005PH02LV/30#)
- Pic Gauges Pressure Gauges