Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/600psi, 1/4"Low Mount, SS, LF
Mfr # PRO-301L-254K-01
Zoro # G8042715
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 600 psi
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254K-01
- Zoro # G8042715
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 600 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Gauge,2.5",0/600psi,1/4"Low Mount,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- THRIFCO PLUMBING Gas Pressure Test Gauge 0-15 PSI with 1/10 PSI Increment, 3/4 I (4402335)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 3000Psi/Kpa (PFP931)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-G)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CC)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel (212D-254O)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FMC7)
- Pic Gauges Pressure Gauges