Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254K
Zoro # G8091076
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 600 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254K
- Zoro # G8091076
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/600psi,1/4"CBM,Frt Flange |
Range | 0 to 600 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Gauge,2.5 In.,0/600psi,1/4 In.CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- AMPROBE Electrical Test Kit (PK-110)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- FLUKE Industrial Test Lead Kit, 10A (TLK289)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, w/U-Clamp, SS (PRO-303D-204G-01)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, Brass, UseNoOil (501D-UNO-254G)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158H)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- Pic Gauges Pressure Gauges