Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/6000psi, 1/4"LBM, SS, FrontFlg
Mfr # PRO-314D-254S
Zoro # G8045637
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 2.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-254S
- Zoro # G8045637
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.23" |
Diameter | 3.45" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower Back |
Range | 0 to 6000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 6000 |
Description
Gauge,2.5",0/6000psi,1/4"LBM,SS,FrontFlg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"LBM, SS, Front Flg (PRO-314D-254F)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"LBM, SS, FrontFlg (PRO-314D-254O)
- PIC GAUGES Gauge, 4", 0/600psi, 1/2"LM, SS (PRO-301D-402K-01)
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"CBM, SS (PRO-302D-254R-01)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L60#)
- Pic Gauges Pressure Gauges