Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254S
Zoro # G8091170
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 6000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254S
- Zoro # G8091170
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/6000psi,1/4"CBM,Frt Flange |
Range | 0 to 6000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 6000 |
Description
Gauge,2.5 In.,0/6000psi,1/4 In.CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- PIC GAUGES Pressure Gauge, 0 to 800 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254L)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, Front Flg (214D-254D)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"CBM, LF, w/U-Clamp (203L-404R)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/8" CBM (102D-208K)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-G)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi/bar)
- Pic Gauges Pressure Gauges