Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/400psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254I-01
Zoro # G8042338
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 400 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-254I-01
- Zoro # G8042338
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 400 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 400 |
Description
Gauge,2.5",0/400psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 7 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-7 BAR-G)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50014-K)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTLS-1/4)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/8"CBM, SS (PRO-302D-208A-01)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- PIC GAUGES Gauge, 4", 0/400psi, 1/2"LM, SS (PRO-301D-402I-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Black (SEP-101D-204K-BSPT)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L200C4)
- Pic Gauges Pressure Gauges