Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF
Mfr # PRO-304L-254I-01
Zoro # G8044587
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-304L-254I-01
- Zoro # G8044587
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 400 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 400 |
Description
Gauge,2.5",0/400psi,1/4"CBM,SS,FrtFlg,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L100#)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLV9)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254B-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange (204L-404H)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange (PRO-204L-254S)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- Pic Gauges Pressure Gauges