Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254Q
Zoro # G8091030
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254Q
- Zoro # G8091030
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 4000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 4000 |
Description
Gauge,2.5",0/4000psi,1/4"CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254C)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- PIC GAUGES Gauge, 2.5"0/10,000psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254U)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- Pic Gauges Pressure Gauges