Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254H
Zoro # G8090997
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 300 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254H
- Zoro # G8090997
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/300psi,1/4"CBM,Frt Flange |
Range | 0 to 300 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2.5 In.,0/300psi,1/4 In.CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Mini Temp Ir Thermometer -0 To 500F (3158342)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (314FC)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- B & K Gauge Pressure 60Psi Lf (PG4T-NL)
- Pic Gauges Pressure Gauges