Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/200psi, 1/4"CBM, SS
Mfr # PRO-302D-254G-01
Zoro # G8043309
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-254G-01
- Zoro # G8043309
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/200psi,1/4"CBM,SS |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,2.5 In.,0/200psi,1/4 In.CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF8)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-07-V)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, FrntFlg (PRO-204L-254CD)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208D)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254K-01)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- Pic Gauges Pressure Gauges