Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/2000psi, 1/4"CBM, SS
Mfr # PRO-302D-254O-01
Zoro # G8043388
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 2000 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-254O-01
- Zoro # G8043388
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 2000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 2000 |
Description
Gauge,2.5",0/2000psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- GENERAL TOOLS Moisture Meter, Digital and LED (MMD7003)
- DYNAMIC Gauge, Glycrn Flld, 0-1000psi, 1/4" Stm Mnt (221555)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304D-254M-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- Pic Gauges Pressure Gauges