Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF
Mfr # PRO-301L-254F-01
Zoro # G8042767
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 160 psi
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254F-01
- Zoro # G8042767
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 160 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2.5",0/160psi,1/4"Low Mount,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC SD card 2 GB (840059)
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (Fluke-561/CWG)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, Rem Bezel (212D-254E)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204M)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- Pic Gauges Pressure Gauges