Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/160psi, 1/4"CBM, SS
Mfr # PRO-302D-254F-01
Zoro # G9574041
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 160 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-254F-01
- Zoro # G9574041
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 160 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2.5",0/160psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 50-300 F/C (TBM30040B9)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L300#)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR1)
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Brass, Gold (601L-254R)
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4" Mount (101D-354I)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- Pic Gauges Pressure Gauges