Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF
Mfr # PRO-301L-254B-01
Zoro # G8042511
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 15 psi
- Accuracy 2-1-2% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254B-01
- Zoro # G8042511
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 15 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,2.5",0/15psi,1/4"Low Mount,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Adapter Plug 30A Rv (AP31RV)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PIC GAUGES Gauge, 1.5", 0/100 psi, 1/8"CBM, LF, U-Clamp (203L-158E)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- Pic Gauges Pressure Gauges