Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/15psi, 1/4"CBM, SS, FrtFlng, LF
Mfr # PRO-304L-254B-01
Zoro # G8044550
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # PRO-304L-254B-01
- Zoro # G8044550
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 15 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,2.5",0/15psi,1/4"CBM,SS,FrtFlng,LF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- PRO-LAB Test Lead Surface (LS104)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254O-01)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254K-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass, Gold (601L-254C)
- PIC GAUGES Gauge, 2.5"0/600psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254K-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158O)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-400-psi)
- Pic Gauges Pressure Gauges