Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng
Mfr # PRO-304L-254M-01
Zoro # G8044611
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-304L-254M-01
- Zoro # G8044611
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 1000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,2.5",0/1000psi,1/4"CBM,SS,FrtFlng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- BAKER INSTRUMENTS AVNC-400P Pressure Gauge, 0-400 PSI (AVNC-400P)
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- LA CROSSE TECHNOLOGY Wireless Weather Station, In/Out Temp (308-1412-3TX-INT)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254O-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254I-01)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/4" CBM U-Clamp (103D-204D)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-204H-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- Pic Gauges Pressure Gauges