Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0-300psi, 1/4"LM, Case/Brass
Mfr # 701L-254H
Zoro # G8047676
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 2-1-2% of Span
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 701L-254H
- Zoro # G8047676
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4-1/4" |
Diameter | 3.16" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 300 psi |
Accuracy | 2-1-2% of Span |
Material | polypropylene |
Max. Pressure (PSI) | 300 |
Description
Gauge,2.5",0-300psi,1/4"LM,Case/Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled (25-911-SST-3000-psi/kPa)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLUKE-568)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115F2200#)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/2"LM, SS (PRO-301D-402CC-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402H)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204D)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Plastic, Black (4FLP8)
- Pic Gauges Pressure Gauges