Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 30/0/30psi, 1/4"LF, Sng Scale
Mfr # S201L-254CC
Zoro # G9070391
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 30 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # S201L-254CC
- Zoro # G9070391
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Gauge,2-1/2",30/0/30psi,1/4"LF,Sng Scale |
Range | 30" Hg Vac/0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2-1/2 In.,30/0/30psi,1/4 In.LF,Sng Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"CBM (LP2-254-3PSI)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-204G-BSPT)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- Pic Gauges Pressure Gauges