Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 30/0/150psi, 1/4"LM, Ammonia
Mfr # 401NH3-254CF
Zoro # G8046781
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Ammonia Refrigerant
- Range 30/0/150 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 401NH3-254CF
- Zoro # G8046781
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 2.65" |
Diameter | 2.87" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Ammonia Refrigerant |
Range | 30/0/150 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 150 |
Description
Gauge,2-1/2",30/0/150psi,1/4"LM,Ammonia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- HOBO Water Level 13 Data Logger (U20L-04)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW3)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- PIC GAUGES Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp (103D-354D)
- PIC GAUGES Gauge, 2.5", 0/15 psi, 1/4"CBM, SS (PRO-302D-254B-01)
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange (115D-454C)
- PIC GAUGES Gauge, 2.5"0/600psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254K-01)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled (45-760-15000-psi/bar)
- Pic Gauges Pressure Gauges