Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez
Mfr # 211D-254CE
Zoro # G8091511
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 211D-254CE
- Zoro # G8091511
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 30" Hg Vac/0 to 100 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2-1/2",30/0/100psi,1/4"LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- BACHARACH 0019-0575 Replacement (0019-0575)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SS-404-20X35)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PRO-301D-158M-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.B)
- Pic Gauges Pressure Gauges