Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez
Mfr # 211D-254D
Zoro # G8091435
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 211D-254D
- Zoro # G8091435
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 60 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2-1/2",0/60psi,1/4"LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L300C4)
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- FLUKE High Voltage Probe (Fluke-80K-40)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- PIC GAUGES Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez (211D-254N)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez (211D-254Q)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404G)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS (PRO-302D-254E-01)
- SSI Digital Pressure Gauge with Transmitter, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-M12-R)
- Pic Gauges Pressure Gauges