Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp
Mfr # 213D-254R
Zoro # G8091706
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 5000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 213D-254R
- Zoro # G8091706
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 5000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,2-1/2",0/5000psi,1/4"CBM,w/U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Sensor Tip (55100-SEN)
- EXTECH AC Voltage/Current Datalogger (DL150)
- ASTRO PNEUMATIC Wide Range Circuit Tester, LCD 3-48V (7764)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254I-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158O)
- PIC GAUGES Gauge, 2.5"0/160psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254F-01)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PPC5084-G-SG.)
- Pic Gauges Pressure Gauges