Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez
Mfr # 211D-254Q
Zoro # G8091365
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 211D-254Q
- Zoro # G8091365
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 4000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 4000 |
Description
Gauge,2-1/2",0/4000psi,1/4"LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- TAYLOR Gauge Rain Glass (2710N)
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 In WC (477AV-1)
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- PIC GAUGES Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez (211D-254N)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Silver (PRO-302D-204CC-01)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 15 PSI)
- Pic Gauges Pressure Gauges