Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez
Mfr # 211D-254C
Zoro # G8091505
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 211D-254C
- Zoro # G8091505
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2-1/2",0/30psi,1/4"LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- BACHARACH Combustion Analyzer Kit, LCD (2410-1112)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- FLUKE Ac/Dc Clamp Meter (5065866)
- PIC GAUGES Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez (211D-254N)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"LM, Rem Bez (211D-254F)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- WIKA 233.34 52931130 Xsel 4-1/2In 1/2In 0-10Psi Npt Pressure Gauge (233.34 52931130)
- Pic Gauges Pressure Gauges