Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel
Mfr # 212D-254O
Zoro # G8091426
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 2000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 212D-254O
- Zoro # G8091426
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 2000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 2000 |
Description
Gauge,2-1/2",0/2000psi,1/4"CBM,Rem Bezel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- THRIFCO PLUMBING Gas Pressure Test Gauge 0-15 PSI with 1/10 PSI Increment, 3/4 I (4402335)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel (212D-254F)
- PIC GAUGES Gauge, 4", 0/30psi, 1/2"LM, SS (PRO-301D-402C-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg (214D-254R)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- PIC GAUGES Thermowell, 6", 316SS, 1/2" x 1/2"NPT, Step (TW-SS06-22S2)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- Pic Gauges Pressure Gauges