Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel
Mfr # 212D-254F
Zoro # G8091566
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 160 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 212D-254F
- Zoro # G8091566
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 160 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2-1/2",0/160psi,1/4"CBM,Rem Bezel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, (RMB-52)
- BACHARACH 06-8733 Printer Paper For (06-8733)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- PIC GAUGES Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF (PRO-301L-404CB-01)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- WIKA Pressure Gauge 0600Psi 212In 14In Npt (9456007)
- Pic Gauges Pressure Gauges