Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez
Mfr # 211D-254N
Zoro # G8091295
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 211D-254N
- Zoro # G8091295
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 1500 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1500 |
Description
Gauge,2-1/2",0/1500psi,1/4"LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Dial Thermo-40-+160F (10596)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.L)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 3000#)
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez (211D-254Q)
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- PIC GAUGES Gauge, 2", 0/600psi, 1/4" CBM, LF, w/U-Clamp (203L-204K)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- Pic Gauges Pressure Gauges