Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF
Mfr # S202L-254E
Zoro # G9070461
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 100 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # S202L-254E
- Zoro # G9070461
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2-1/2",0/100psi,1/4"CBM,LF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- DIGI-SENSE Thermocouple Thermometer, Type K/J, NIST (20250-01)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-1G)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"CBM, SS (PRO-302D-254R-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-102D-158M)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- Pic Gauges Pressure Gauges