Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/1000psi, 1/4"LM, Rem Bez
Mfr # 211D-254M
Zoro # G8091338
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 1000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 211D-254M
- Zoro # G8091338
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.54" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Gauge,2-1/2",0/1000psi,1/4"LM,Rem Bez |
Range | 0 to 1000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,2-1/2 In.,0/1000psi,1/4 In.LM,Rem Bez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 2 1/2 in Dial, 0/60 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254D)
- TAYLOR Timer/Clock Dig Dual (5880)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CH)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" Mount (101D-204I)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (MEX3-D52.H25/0133)
- Pic Gauges Pressure Gauges