Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0-60psi, 1/4"Single Scale
Mfr # S101D-254D
Zoro # G2806391
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # S101D-254D
- Zoro # G2806391
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2-1/2",0-60psi,1/4"Single Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.25.15.L)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue (1059-2x4BKT)
- KRUEGER Glass Repair Kit, Type OF (OFG-KIT)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254M)
- BAKER INSTRUMENTS 421AVND-60 Pressure Gauge, 0-60 PSI (421AVND-60)
- Pic Gauges Pressure Gauges