Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0-5000psi, SAE4, 7/16-2Thread
Mfr # 201L-25XR-SAE4
Zoro # G8089877
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 7/16-20 SAE4
- Gauge Application Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 201L-25XR-SAE4
- Zoro # G8089877
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 7/16-20 SAE4 |
Length | 3.55" |
Diameter | 2.80" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy |
Range | 0 to 5000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,2-1/2",0-5000psi,SAE4,7/16-2Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-100inH2O, 16-32VDC (PX9118)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- HYDAC BACK PRESSURE 1/2IN FLOW INDICATOR (VR2D.1/-L24)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold (601L-254D)
- PIC GAUGES Air Gauge, 1.5", 0/60psi, 1/8"Mount (104D-158D)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301D-158I-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254Q)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 60 psi/bar, 1/4 NPT Male Bottom Conn (25-400-60-psi/bar)
- Pic Gauges Pressure Gauges