Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0-160psi, Ammonia, 1/4"LM, SS
Mfr # 401A-254F
Zoro # G9069956
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Agricultural Ammonia
- Accuracy 3-2-3% of Span
- Material Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 401A-254F
- Zoro # G9069956
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.51" |
Diameter | 2.84" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Agricultural Ammonia |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Painted Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,2-1/2",0-160psi,Ammonia,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn (25-100-3000-psi/kPa)
- YOKOGAWA 0-300A AMP AMMETER (L533LSRX)
- MONARCH Vibration Tester (6400-011)
- DESCO Adj. Elastic, Wrist Strap, 4 mm Snap (19690)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI (CF1P-700A)
- Pic Gauges Pressure Gauges