Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/60psi, 1/4" CBM, LF, w/U-Clamp
Mfr # 203L-204D
Zoro # G8090105
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 203L-204D
- Zoro # G8090105
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.08" |
Diameter | 2.28" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Gauge,2",0/60psi,1/4" CBM,LF,w/U-Clamp |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2 In.,0/60psi,1/4 In. CBM,LF,w/U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01094M)
- PIC GAUGES Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM (102D-454E)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/8" CBM (102D-208K)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- Pic Gauges Pressure Gauges