Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/5000psi, 1/8"CBM, SS, U-Clamp
Mfr # PRO-303D-208R-01
Zoro # G8043519
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Range 0 to 5000 psi
- Material Stainless Steel
- Dial Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-208R-01
- Zoro # G8043519
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Range | 0 to 5000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,2",0/5000psi,1/8"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- EXTECH Data Logging Anemometer, 100 to 6890 fpm (SDL300)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"CBM, SS (PRO-302D-204C-01)
- PIC GAUGES Air Gauge, 2", 0-3000 psi, 1/4" Mount (101D-204P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- PIC GAUGES Tridicator, 4", 0/100psi, 60/260degF, 1/2"LM (TRI-SQ-402R-E)
- MCDANIEL CONTROLS 4-1/2In 1/4In 0-30Psi Npt Pressure Gauge (MPB/SABG AB11221)
- Pic Gauges Pressure Gauges